Anti-fatigue Stool, Stainless Steel, Infinite Height Adjustment 600 - 850mm, Stainless Steel

Order Code: ZT2709098S

£899.99 Inc VAT (20%)


Description

Anti-fatigue stool, stainless steel, infinite height adjustment 600 - 850 mm, stainless steel. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = stainless steel. Frame colour = stainless steel. Type of height adjustment = mechanical height adjustment. Seat colour = black. Seat height = 600 - 850 mm. Fittings = adjustable seat inclination. Seat width = 320 mm. Seat depth = 210 mm. Max. load = 110 kg. Product type = anti-fatigue stools. Suitable for versatile use in the warehouse, workshop, office, shop, etc. Premium price/performance ratio. Optionally available in stainless steel as well for hygienic areas, etc. Seat made of robust, hardwearing black PU foam, can be swivelled by 16° sideways, with automatic reset. Seat can be tilted by 15°. Tubular steel frame with non slip floor glides. Max. load up to 110 kg. The stainless steel version is ideal for damp environments or work areas with stringent hygienic requirements. For medium duty requirements in the workshop and office With infinite height adjustment 600 - 850 mm Top quality at a great price

See full description
Specifications for Anti-fatigue Stool, Stainless Steel, Infinite Height Adjustment 600 - 850mm, Stainless Steel
  • Product Type
    Anti-Fatigue Stools
  • Seat Depth
    210mm
  • Seat Width
    320mm
  • Seat Colour
    Black
  • Frame Colour
    Stainless Steel
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Mechanical Height Adjustment
  • Frame Material
    Stainless Steel
  • Load Capacity
    110kg
  • Seat Height
    600 - 850mm
  • Seat Material
    PU Foam
  • Frame Design
    Floor Glides
  • Fittings
    Adjustable Seat Inclination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome