Anti-fatigue Stool With Comfort Seat, With Floor Glides, Black

Order Code: ZT2736187S

£629.99 Inc VAT (20%)


Description

Anti-fatigue stool with comfort seat, with floor glides, black. Supplied = assembled. Seat material = vinyl. Frame design = with floor glides. Frame material = steel, resin coated. Frame colour = jet black RAL 9005. Type of height adjustment = gas spring. Seat colour = black. Seat height = 630 - 800 mm. Fittings = adjustable seat inclination. Seat width = 480 mm. Seat depth = 340 mm. Seat design = saddle seat. Max. load = 120 kg. Product type = anti-fatigue stools. With small castors for easy transport. Anti-fatigue stool with comfort seat and adjustable seat inclination.

See full description
Specifications for Anti-fatigue Stool With Comfort Seat, With Floor Glides, Black
  • Seat Width
    480mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Depth
    340mm
  • Seat Colour
    Black
  • Frame Colour
    Jet Black
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Assembled
  • Load Capacity
    120kg
  • Frame Material
    Steel, Resin Coated
  • Seat Height
    630 - 800mm
  • Fittings
    Adjustable Seat Inclination
  • Seat Material
    Vinyl
  • Frame Design
    Floor Glides
  • Seat Design
    Saddle Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome