Anti-fatigue Stool, With Integrated Handle, Black Frame

Order Code: ZT2704828S

£399.99 Inc VAT (20%)
£419.994.5% off


Description

Anti-fatigue stool, with integrated handle, black frame. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = steel, resin coated. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 610 - 880 mm. Seat width = 360 mm. Seat design = with handle. Max. load = 120 kg. Product type = anti-fatigue stools. With integrated handle. Gas lift height adjustment 610 - 880 mm Seat made of PU foam - particularly robust and durable. Large height adjustment range using gas pressure spring. Sturdy steel five-star base with floor glides. Supplied flat pack - easy self-assembly.

See full description
Specifications for Anti-fatigue Stool, With Integrated Handle, Black Frame
  • Seat Width
    360mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Material
    Steel, Resin Coated
  • Seat Height
    610 - 880mm
  • Frame Design
    Floor Glides
  • Seat Material
    PU Foam
  • Seat Design
    With Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome