Anti-fatigue Stool With Rucksack, With Floor Glides, Can Be Completely Disassembled

Order Code: ZT2736181S

£699.99 Inc VAT (20%)


Description

Anti-fatigue stool with rucksack, with floor glides, can be completely disassembled. Supplied = assembled. Seat material = vinyl. Frame design = folding frame with foot rest. Frame material = steel. Frame colour = jet black RAL 9005. Type of height adjustment = infinite height adjustment via hand wheel. Seat colour = black. Seat height = 540 - 900 mm. Seat width = 370 mm. Seat depth = 210 mm. Seat design = flat seat. Max. load = 120 kg. Product type = anti-fatigue stools. Seat can be tilted upwards and is height adjustable. The pendular mounted backrest is height adjustable, dimensions HxW 230 x 340 mm. Foot rest can be tilted upwards and is height adjustable, width 310 mm, reach 310 mm, adjustment range 190 - 360 mm. Anti-fatigue stool can be disassembled completely using wing nuts and is collapsible to save space, easy to transport in the sturdy rucksack (included in the set)

See full description
Specifications for Anti-fatigue Stool With Rucksack, With Floor Glides, Can Be Completely Disassembled
  • Seat Width
    370mm
  • Seat Depth
    210mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Colour
    Black
  • Frame Colour
    Jet Black
  • Supplied
    Assembled
  • Load Capacity
    120kg
  • Frame Material
    Steel
  • Seat Height
    540 - 900mm
  • Seat Material
    Vinyl
  • Frame Design
    Folding Frame With Foot Rest
  • Seat Design
    Flat Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome