BALANCE 10 Stool, With Orthopaedic Seat, Ø350mm, Bordeaux

Order Code: ZT2744586S

£199.99 Inc VAT (20%)


Description

BALANCE 10 stool, with orthopaedic seat, 350 mm, bordeaux. Supplied = flat pack. Seat height = 420 - 550 mm. Seat diameter = 350 mm. Seat material = polypropylene. Seat colour = bordeaux. Type of height adjustment = gas spring with release ring. Frame design = with castors. Frame material = plastic. Frame colour = black. Foot plate diameter = 600 mm. Seat design = round seat. Max. load = 110 kg. Design of castors = castors for soft floors. Period of use/day = up to 4 hours. Product type = office stools. Seat with Body-Balance-Tec joint. Height adjustable using release ring. Large plastic five star base, black. Seat with Body-Balance-Tec seat joint. Seat 350 mm, 100% polyolefin cover. Gas spring with release ring for infinite height adjustment. Large plastic five star base with five castors for soft floors. Body Balance Tec The patented seat joint for freedom of movement in every direction. Supplied flat pack - easy self-assembly.

See full description
Specifications for BALANCE 10 Stool, With Orthopaedic Seat, Ø350mm, Bordeaux
  • Product Type
    Office Stools
  • Seat Colour
    Bordeaux
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Frame Material
    Plastic
  • Seat Height
    420 - 550mm
  • Load Capacity
    110kg
  • Frame Design
    Castors
  • Seat Design
    Round Seat
  • Seat Material
    Polypropylene
  • Foot Plate Diameter
    600mm
  • Design of Castors
    Castors for Soft Floors
  • Seat Diameter
    350mm