Bar Stool In Z Design, With 100mm Thick Upholstery, Blue, Pack Of 2

Order Code: ZT2719405S

£299.99 Inc VAT (20%)


Description

Bar stool in Z design, with 100 mm thick upholstery, blue, pack of 2. Supplied = assembled. Frame design = Z design. Seat height = 850 mm. Seat material = vinyl. Frame material = tubular steel, chrome plated. Frame colour = chrome. Seat diameter = 340 mm. Seat colour = blue. Max. load = 110 kg. Product type = bar stools. Classical Z design. Chrome plated tubular steel frame. Comfortable upholstered vinyl seat, 100 mm thick. Seat 340 mm, seat height 850 mm. Pack of 2.

See full description
Specifications for Bar Stool In Z Design, With 100mm Thick Upholstery, Blue, Pack Of 2
  • Product Type
    Bar Stools
  • Seat Colour
    Blue
  • Frame Colour
    Chrome
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Frame Material
    Tubular Steel, Chrome Plated
  • Load Capacity
    110kg
  • Seat Height
    850mm
  • Frame Design
    Z Design
  • Seat Material
    Vinyl
  • Seat Diameter
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome