0
1
2
3

Bar Stool Kitchen Breakfast Barstool Seat Chrome Metal Base Dining Room 835-008V70WT

Order Code: ZT4184344S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

94-114cm adjustable height, with 360° swivel: Adjust the kitchen stool seat to a position you want, via the gas lift. 360° swivel so seat moves with your body motion.Comfortable seat: Padded to sink into, adjustable stool has high back and armrests to offer support.Metal frame: A strong base, keeps you supported on this kitchen stool. Bottom bar to rest feet, Bold retro design: Sleek faux leather upholstery with button tufting all over. Bar stool is here to make an impression.Dimensions: 94-114H x 64W x 50Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Bar Stool Kitchen Breakfast Barstool Seat Chrome Metal Base Dining Room 835-008V70WT
  • Maximum Load
    120kg
  • Product Type
    Bar Stool
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome