Bar Stool Set of 2 Velvet-Touch Adjustable Height Swivel Chairs Footrest

Order Code: ZT3348305S

£89.99 Inc VAT (20%)
£99.9910% off


Description

SET OF TWO: Creates a matching look in your home. A must kitchen stool for home bars, and high dining spots. Channel tufting creates an instant visual appealCOMFORTABLE: Lush velvet-touch polyester fabric serves up high style. The soft upholstery is filled with the high-density sponge to relax the bodyADJUSTABLE STOOL: Easy to set to a level from counter to bar height. The swivel seat ensures free rotation. Lower footrest prevents legs dangling aroundMETAL BASE: Round, large and heavy to keep the stool balanced when in use. The attached non-skid rubber pads can well prevent ground scratchesDIMENSIONS: Overall Dimension: 47W x 51.5D x 91.5-113.5Hcm. Weight Capacity: 120kg

See full description
Specifications for Bar Stool Set of 2 Velvet-Touch Adjustable Height Swivel Chairs Footrest
  • Product Type
    Bar Stool
  • Base Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome