Bar Stools Set of 2, Velvet-Touch Fabric Counter Height Bar Chairs Grey

Order Code: ZT3349030S

£109.99 Inc VAT (20%)
£124.9912% off


Description

Elegant design: Velvet-feel upholstery is beautiful, upscales your home and dining spaces in an instant. Washed colour is versatile.Comfortable: Bar stool seats have plenty of room, with the high backs and armrests to support your body. Bar stools also have padded seats.67cm height: Breakfast bar stools are made for taller surfaces, great for dining tables and areas.Metal base: Strong support for both chairs - you can relax with complete peace of mind. Bottom bar footrest.Dimensions: 94H x 50W x 53D x cm. Maximum load 120kg. Assembly required.

See full description
Specifications for Bar Stools Set of 2, Velvet-Touch Fabric Counter Height Bar Chairs Grey
  • Maximum Load
    120kg
  • Colour
    Grey
  • Product Type
    Bar Stool
  • Width
    50cm
  • Height
    94cm
  • Depth
    53cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome