Boston 2 Door, 1 Drawer Wardrobe

Order Code: ZT1391993S

£499.99 Inc VAT (20%)
£529.995.5% off


Description

Traditionally constructed, handcrafted 2 door wardrobe with 1 deep drawer in base, finished in a rich dark lacquer embellished with real metal handles.

Specifications for Boston 2 Door, 1 Drawer Wardrobe
  • Material
    Pine
  • MFR Part No.
    BT221
  • External Colour
    Dark Brown
    Dark Brown
  • Depth
    55cm
  • Width
    90cm
  • Height
    190cm
  • Door Width
    370mm
  • Weight
    44kg
  • Number of Drawers
    1
  • Maximum Weight
    40kg
  • Number of Doors
    2
  • Assembly Required
    Yes
  • Door Thickness
    22mm
  • Door Height
    141mm
  • Construction
    Flat Packed
  • Hinge Type
    Exposed
  • People For Assembly
    2
  • Drawers Sides & Back Thickness
    14mm
  • Height Behind Doors
    1475mm
  • Top Thickness
    30mm
  • Drawer Runners Material
    Paulomia
  • Approx. Assembly Time
    70min
  • Drawer Front Thickness
    20mm
  • Drawers Base Material
    Plywood
  • Depth Behind Doors
    510mm
  • Internal Finish
    Finished
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Back Thickness
    4mm
  • Hanging Height
    1375mm
  • Handle Type
    Brass Effect Pull Handle
  • Side Thickness
    4mm
  • Drawer Front Material
    Pine
  • Drawers Base Thickness
    3.8mm
  • Drawers Sides & Back Material
    Pine
  • Drawer Assembly
    Screw Joint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome