Cleanroom Industrial Stool, Anti-Static Design, With Castors, Height Adjustment Range 460 - 630mm

Order Code: ZT2717655S

£739.99 Inc VAT (20%)


Description

Cleanroom industrial stool, anti-static design, with castors, height adjustment range 460 - 630 mm. Supplied = flat pack. Seat material = vinyl. Frame design = with castors. Frame material = aluminium, polished. Frame colour = aluminium silver. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 460 - 630 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 650 mm. Feature = ESD version. Design of castors = castors for hard floors. Product type = cleanroom stools. Conductive covering. Large seat surface. Aluminium frame. Conductive vinyl covering in black. Large seat 400 mm. Cover on gas lift cylinder to protect against dust. Gas lift height adjustment via release ring under the seat. Load dependent braked castors for hard flooring. Plastic parts in light grey. Recommended use Level of purity 3 (ISO 14644-1) or 1 (US-Fed. Standard 209 E) Supplied flat pack - easy self-assembly. Your advantage These cleanroom industrial stools help to minimise particle concentrations in your cleanroom.

See full description
Specifications for Cleanroom Industrial Stool, Anti-Static Design, With Castors, Height Adjustment Range 460 - 630mm
  • Product Type
    Cleanroom Stools
  • Seat Colour
    Black
  • Frame Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Seat Height
    460 - 630mm
  • Frame Material
    Aluminium, Polished
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Load Capacity
    120kg
  • Seat Material
    Vinyl
  • Design of Castors
    Castors for Hard Floors
  • Features
    ESD Version
  • Foot Plate Diameter
    650mm
  • Seat Diameter
    400mm
  • Frame Design
    Castors
  • Seat Design
    Rotating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome