Cleanroom Stool Vinyl with Castors

Order Code: ZT4129815S

£1,019.99 Inc VAT (20%)


Description

Cleanroom stool, vinyl, with castors. Supplied = partially assembled. Seat material = vinyl. Frame design = with castors. Frame material = aluminium. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 450-650 mm. Seat diameter = 400 mm. Max. load = 120 kg. Foot plate diameter = 540 mm. Castor diameter = 65 mm. Design of castors = soft castors for hard floors. Product type = industrial stools, cleanroom stools. Infinite gas lift height adjustment by means of a practical release ring. Hygienic design, suitable for cleanrooms. Space saving due to attractive, compact five star base with 540 mm diameter. All-over hygienic design with soft cover trim. Very few seams: hygienic, easy to clean and disinfect. Washable and resistant to disinfectants, soft and comfortable. The cleanroom stool is the comfortable and flexible solution when briefly taking a seat at a cleanroom workplace. Cleanroom class 3 in accordance with EN ISO 14644-1, ESD compliant in accordance with EN 61340-5-1. Large, rounded seat cushion with vinyl cover, with extra thick comfort cushion.

See full description
Specifications for Cleanroom Stool Vinyl with Castors
  • Frame Material
    Aluminium
  • Seat Diameter
    400mm
  • Seat Height
    450-650mm
  • Seat Colour
    Black
  • Seat Material
    Vinyl
  • Product Type
    Industrial stools
    Cleanroom stools
  • Maximum Load
    120kg
  • Foot Plate Diameter
    540mm
  • Castor Diameter
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome