Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
Club Chrome Conference Chair Charcoal
By Tc
Order Code:
ZT1049526P
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£68.39
5%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/stools/club-chrome-conference-chair-charcoal/p/ZT1049526P
Add to quotation
Schedule an order and save 5%
View all Stools
Description
Dimensions: Seat D415 x W470 x H495mm. Back W490 x H335mm. N.B. Blue version illustrated.
Tags:
#BulkDiscount
Specifications
Specifications for Club Chrome Conference Chair Charcoal
Seat Width
475
Back Width
475mm
Load Capacity
115kg
Back Height
310mm
Product Type
Conference Chair
MFR Part No.
CH0503CH
Colour
Charcoal
Seat Depth
415
Seat Height
485
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome