Club Plastic Canteen Chair Blue

Order Code: ZT1062924X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

This ideal canteen chair is strong and made with hard-wearing polypropylene seat and back. Oval steel frame can be linked for conference use. Practical wipeable seat and back, and stackable to eight high.
Colours: black, blue or green.
Maximum weight: 18 stones.
Dimensions:
Seat: D390 x W460mm.
Back: H310 x W460mm.
Seat height:430mm.

See full description
Specifications for Club Plastic Canteen Chair Blue
  • Product Type
    Bistro Chair
  • Back Width
    460mm
  • Seat Width
    460mm
  • Seat Depth
    390mm
  • MFR Part No.
    CH0506BL
  • Colour
    Blue
  • Back Height
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome