Comfortable Anti-Fatigue Stool, ESD Model, Height Adjustment Range 620 - 850mm

Order Code: ZT2721742S

£899.99 Inc VAT (20%)


Description

Comfortable anti-fatigue stool, ESD model, height adjustment range 620 - 850 mm. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = aluminium. Frame colour = aluminium silver. Type of height adjustment = gas spring. Seat colour = black. Seat height = 620 - 850 mm. Seat width = 500 mm. Seat depth = 145 mm. Seat design = rotates, with carrying handle. Max. load = 120 kg. Feature = ESD version. Product type = anti-fatigue stools. An eyecatcher in any environment. Seat made of soft touch PU foam. Frame made of blasted aluminium. Extra wide comfort seat (width 50 cm) made of soft touch PU foam - resistant, easy care and durable. Seat can be rotated 20° to the left or right. Handles for holding, pulling and carrying. Stable base and profiled support column made of blasted aluminium. For medium duty requirements in the workshop, laboratory, office or service departments. Gas lift height adjustment from 620 to 850 mm. Forward looking design helps to create a polished image in highly visible areas.

See full description
Specifications for Comfortable Anti-Fatigue Stool, ESD Model, Height Adjustment Range 620 - 850mm
  • Seat Width
    500mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Depth
    145mm
  • Seat Colour
    Black
  • Frame Colour
    Aluminium Silver
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Seat Height
    620 - 850mm
  • Frame Material
    Aluminium
  • Load Capacity
    120kg
  • Features
    ESD Version
  • Seat Material
    PU Foam
  • Frame Design
    Floor Glides
  • Seat Design
    Rotates, With Carrying Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome