Comfortable Anti-Fatigue Stool, Height Adjustment Range 620 - 850mm, Seat Colour Basalt Grey

Order Code: ZT2704970S

£799.99 Inc VAT (20%)


Description

Comfortable anti-fatigue stool, height adjustment range 620 - 850 mm, seat colour basalt grey. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = aluminium. Frame colour = aluminium silver. Type of height adjustment = gas spring. Seat colour = basalt grey. Seat height = 620 - 850 mm. Seat width = 500 mm. Seat depth = 145 mm. Seat design = rotates, with carrying handle. Max. load = 120 kg. Product type = anti-fatigue stools. An eyecatcher in any environment. Seat made of soft touch PU foam. Frame made of blasted aluminium. Extra wide comfort seat (width 50 cm) made of soft touch PU foam - resistant, easy care and durable. Seat can be rotated 20° to the left or right. Handles for holding, pulling and carrying. Stable base and profiled support column made of blasted aluminium. For medium duty requirements in the workshop, laboratory, office or service departments. Gas lift height adjustment from 620 to 850 mm. Forward looking design helps to create a polished image in highly visible areas.

See full description
Specifications for Comfortable Anti-Fatigue Stool, Height Adjustment Range 620 - 850mm, Seat Colour Basalt Grey
  • Seat Depth
    145mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Width
    500mm
  • Seat Colour
    Basalt Grey
  • Frame Colour
    Aluminium Silver
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Frame Material
    Aluminium
  • Load Capacity
    120kg
  • Seat Height
    620 - 850mm
  • Seat Design
    Rotates, With Carrying Handle
  • Frame Design
    Floor Glides
  • Seat Material
    PU Foam