Dynamic Stool with Black Frame and Black Seat

Order Code: ZT5513609S

£79.99 Inc VAT (20%)


Description

Create an elevated space with the Turin. Modern, stylish, and elegant, the Turin is guaranteed to level up your office or bistro area. Available in three stunning shades, there's a colour match for every aesthetic. Plush velour cushioning and a matte black frame ensures you don't have to choose between comfort and design. Now you're ready to enhance your space, don't settle for ordinary - choose the Turin and make every moment a statement of style.

See full description
Specifications for Dynamic Stool with Black Frame and Black Seat
  • Seat Depth
    330mm
  • Style
    Stools
  • Standards
    EN12520
  • Seat Width
    330mm
  • Colour
    Black
  • Material
    Fabric
  • Arm Type
    No Arms
  • Recommended Usage
    8hours
  • Weight
    14kg
  • Seat Height
    700mm
  • Recommended Weight Limit
    110kg
  • Product Type
    Office Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome