Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
Ergo Cosy Stool Calm Blue
By Leitz
Order Code:
ZT3523598S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/stools/ergo-cosy-stool-calm-blue/p/ZT3523598S
Add to quotation
View all Stools
Description
Leitz Ergo Cosy Active Sit Stand Stool Calm Blue 65180061
Specifications
Specifications for Ergo Cosy Stool Calm Blue
Product Type
Office Chairs
Colour
Blue
Weight
5.5kg
Material
Fabric
Seat Height
450-790mm
Arm Type
No Arms
Style
Stools
Recommended Weight Limit
110kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome