Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
Ergo Cosy Stool Velvet Grey
By Leitz
Order Code:
ZT3523586S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/stools/ergo-cosy-stool-velvet-grey/p/ZT3523586S
Add to quotation
View all Stools
Description
Leitz Ergo Cosy Active Sit Stand Stool Velvet Grey 65180089
Specifications
Specifications for Ergo Cosy Stool Velvet Grey
Weight
5.5kg
Seat Height
450-790mm
Colour
Grey
Material
Fabric
Product Type
Office Chairs
Recommended Weight Limit
110kg
Style
Stools
Arm Type
No Arms
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome