Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
Ergo Cosy Stool Warm Yellow
By Leitz
Order Code:
ZT3523605S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/stools/ergo-cosy-stool-warm-yellow/p/ZT3523605S
Add to quotation
View all Stools
Description
Leitz Ergo Cosy Active Sit Stand Stool Warm Yellow 65180019
Specifications
Specifications for Ergo Cosy Stool Warm Yellow
Material
Fabric
Weight
5.5kg
Colour
Yellow
Product Type
Office Chairs
Seat Height
450-790mm
Recommended Weight Limit
110kg
Arm Type
No Arms
Style
Stools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome