ESD Swivel Stool, Vinyl, Black

Order Code: ZT2732190S

£749.99 Inc VAT (20%)


Description

ESD swivel stool, vinyl, black. Supplied = flat pack. Seat material = vinyl. Frame design = with castors. Frame material = steel. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 460 - 630 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 680 mm. Feature = ESD version. Design of castors = castors for hard floors. Product type = industrial stools. Soft vinyl upholstery guarantees maximum sitting comfort. Washable, easy care, resistant to disinfectants, easy to clean. Electrically conductive. Easy to clean, robust surfaces and materials. Practical height adjustment by means of release ring. Low profile base frame with five feet. High safety and ergonomic standards. ESD swivel stool, gas lift height adjustment from 460 - 630 mm, easy to use release ring. Seat diameter 400 mm. With castors.

See full description
Specifications for ESD Swivel Stool, Vinyl, Black
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Seat Height
    460 - 630mm
  • Frame Material
    Steel
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Design
    Rotating
  • Features
    ESD Version
  • Design of Castors
    Castors for Hard Floors
  • Foot Plate Diameter
    680mm
  • Frame Design
    Castors
  • Seat Diameter
    400mm
  • Seat Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome