Evolution Work Stool

Order Code: ZT2749028S

£99.99 Inc VAT (20%)


Description

Professionals and enthusiasts will love this limited edition work stool, which features a heavy-duty 380mm wide steel frame that’s built to last. The stool is padded with high-density foam to ensure total comfort and has an easy-to-clean oil-resistant PVC cover. A built-in tools and parts tray with dedicated compartments means you can work more efficiently. Meanwhile, four polyurethane castors ensure quiet operation and rotate 360°. That’s without mentioning the stylish Black & Evolution graphics that help elevate this latest addition to the Draper catalogue head and shoulders above the crowd. As if that wasn’t enough, a Lifetime Warranty comes as standard (excludes the wheels). 99834: Evolution Luxury Creeper [part of same range]|Capacity: 180kgSeat Length: 430mmSeat Width: 380mm Seat Height: 435mmFoam Thickness: 50mmWheel Quantity: 4pcsNett Weight: 8.8kg

See full description
Specifications for Evolution Work Stool
  • Frame Width
    380mm
  • Frame Material
    Steel
  • Seat Height
    435mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome