Flex 3 Sit Stand Stool with Footring

Order Code: ZT1063126X

£299.99 Inc VAT (20%)


Description

The Soft Foam Polyurethane (PU) chair is a versatile seating solution ideal for various environments, including service areas, reception, and production. Designed as a work stool or sit-stand chair, it offers ergonomic support with a backrest that promotes healthy posture. The non-slip, wave-patterned seat surface ensures ventilation, enhancing comfort during extended use. Built with durability in mind, this chair features solid construction, making it suitable for demanding environments and offering long-lasting performance.

Features & Benefits
• Equipped with an ergonomic backrest to enhance comfort and support proper posture
• Designed with a non-slip wave-patterned seat that provides excellent airflow
• Constructed with durability in mind, built to withstand the demands of various environments

Notes
• Maximum capacity: 120kg or 19 stone
• Seat Height: 510-780mm
• Working Height: from 720-1000mm
• Seat Finish: Soft Touch PU
• Colour: Black
• Warranty: 10 years
• Weight: 11.5kg

See full description
Specifications for Flex 3 Sit Stand Stool with Footring
  • Maximum Weight
    19 Stones, 120kg
  • MFR Part No.
    811-044
  • Seat Width
    360mm
  • Colour
    Black
  • Material
    Polyurethane
  • Seat Depth
    300mm
  • Product Type
    Swivel Stool
  • Seat Height
    510-780mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome