Flexible Standing Aid, Height Adjustable 600 - 840mm, Deep Red Cover

Order Code: ZT2688763S

£439.99 Inc VAT (20%)


Description

Flexible standing aid, height adjustable 600 - 840 mm, deep red cover. Supplied = pre-assembled, final assembly by customer. Seat material = fabric. Seat colour = red. Type of height adjustment = safety gas pressure spring. Frame design = round base. Frame material = plastic. Frame colour = black. Foot plate diameter = 400 mm. Seat width = 380 mm. Seat depth = 360 mm. Max. load = 110 kg. Product type = anti-fatigue stools. Anti-fatigue stool with tilting upholstered seat. Easy to move around using carrying handle. Large round base with a soft elastomer base. Flexible anti-fatigue stool with a gas pressure spring and an ergonomically shaped comfort seat with soft upholstered cover to take the strain off your body. Dynamic sitting due to a seat that moves in arcs around the base. The carrying handle on the seat makes it easy to move around. The seat inclination tilts by up to 10°. The anti-fatigue stool swings in all directions and adapts optimally to your posture. The strain is taken off spinal discs and knee joints. The anti-slip pads below the base provide a firm grip on different floor coverings, and prevent damage to the floor. Supplied flat pack - easy self-assembly.

See full description
Specifications for Flexible Standing Aid, Height Adjustable 600 - 840mm, Deep Red Cover
  • Seat Width
    380mm
  • Seat Depth
    360mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Colour
    Red
  • Frame Colour
    Black
  • Load Capacity
    110kg
  • Frame Material
    Plastic
  • Height Adjustment Type
    Safety Gas Pressure Spring
  • Foot Plate Diameter
    400mm
  • Frame Design
    Round Base
  • Seat Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome