Industrial Anti-Fatigue Stool, With Folding Base Frame And Foot Rest, Seat Rotates Through 360°

Order Code: ZT2717676S

£899.99 Inc VAT (20%)


Description

Industrial anti-fatigue stool, with folding base frame and foot rest, seat rotates through 360°. Supplied = flat pack. Seat material = PU foam. Frame design = folding frame with foot rest. Frame material = steel. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 640 - 840 mm. Fittings = adjustable seat inclination. Seat width = 370 mm. Seat depth = 240 mm. Seat design = rotates, with carrying handle. Max. load = 120 kg. Product type = anti-fatigue stools. With folding base frame and foot rest. Gas lift height adjustment from 640 - 840 mm Particularly sturdy and durable construction. Seat made of robust, easy care PU foam. Integrated handle. Seat rotates through 360° and can be tilted forward up to 13°. The base frame also functions as a foot rest. Folds-up quickly for space saving storage. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Anti-Fatigue Stool, With Folding Base Frame And Foot Rest, Seat Rotates Through 360°
  • Seat Depth
    240mm
  • Seat Width
    370mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring
  • Seat Height
    640 - 840mm
  • Frame Material
    Steel
  • Load Capacity
    120kg
  • Fittings
    Adjustable Seat Inclination
  • Seat Material
    PU Foam
  • Seat Design
    Rotates, With Carrying Handle
  • Frame Design
    Folding Frame With Foot Rest