Industrial Anti-Fatigue Stool, With Round Base, ESD Version, Seat Rotates Through 360°

Order Code: ZT2717658S

£929.99 Inc VAT (20%)


Description

Industrial anti-fatigue stool, with round base, ESD version, seat rotates through 360°. Supplied = flat pack. Seat material = PU foam. Frame design = round base. Frame material = steel. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 650 - 850 mm. Fittings = adjustable seat inclination. Seat width = 370 mm. Seat depth = 240 mm. Seat design = rotates, with carrying handle. Max. load = 120 kg. Foot plate diameter = 470 mm. Feature = ESD version. Product type = anti-fatigue stools. ESD model for workstations in electronics areas etc. With round base. Gas lift height adjustment from 650 - 850 mm Particularly sturdy and durable construction. Seat made of robust, easy care PU foam. Integrated handle. Seat surface made of conductive self-skinning foam. Seat rotates through 360° and can be tilted forward up to 10°. Stable, extremely flat round base, 470 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Anti-Fatigue Stool, With Round Base, ESD Version, Seat Rotates Through 360°
  • Seat Width
    370mm
  • Seat Depth
    240mm
  • Product Type
    Anti-Fatigue Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Material
    Steel
  • Seat Height
    650 - 850mm
  • Seat Design
    Rotates, With Carrying Handle
  • Frame Design
    Round Base
  • Foot Plate Diameter
    470mm
  • Fittings
    Adjustable Seat Inclination
  • Seat Material
    PU Foam