Industrial Bar Stools Set of 2 Breakfast Bar Stools with Round Footrest Brown

Order Code: ZT3349424S

£49.99 Inc VAT (20%)
£53.997% off


Description

Set of two bar stools: A matching look for your home and dining spots, gives you and your lover a place to sit together. Great for 89-99 cm counter tables.Industrial style: These two kitchen stools come in a black frame and rustic brown wood-effect seat design, which creates a statement in any home space.Round footrest: Our breakfast bar stools feature a bottom bar to prevent legs from dangling for comfort.Steel frame: Make bar chairs plenty of support, surface with powder-coated treatment for anti-rust to withstand daily use. It's equipped with anti-slip foot pads to protect the floor while keeping silent when moving stools.Dimensions: Overall Dimension: 42W x 42D x 65Hcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Industrial Bar Stools Set of 2 Breakfast Bar Stools with Round Footrest Brown
  • Product Type
    Bar Stools
  • Maximum Load
    120kg
  • Material
    Steel
  • Colour
    Brown
  • Style
    Industrial
  • Assembly Required
    Required