Industrial Bar Stools Set of 2, Counter Height Island Stools Rustic Brown

Order Code: ZT3348876S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

INDUSTRIAL-STYLE DESIGN: These bar stools come in a matte black frame and wood-effect top design: a cool and quirky look which creates a statement in any home or office space.SET OF TWO: Creates a matching look in your home or office area. Use each bar stool together, buy more sets or separate and use in different places.TALL METAL FRAME: Each structure is strong and support you as you sit. These breakfast bar stools are high up, making them great for pairing with a countertop in your kitchen or dining area.FOOTREST: Each kitchen stool features a bottom bar. No legs dangling for comfort. DIMENSIONS: 65H x 40W x 30Dcm.MAXIMUM LOAD 120KG PER STOOL. ASSEMBLY REQUIRED.

See full description
Specifications for Industrial Bar Stools Set of 2, Counter Height Island Stools Rustic Brown
  • Product Type
    Bar Stools
  • Width
    40cm
  • Height
    65cm
  • Assembly Required
    Required
  • Depth
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome