Industrial Bar Stools Set of 2, Upholstered Kitchen Stool with Back, Brown

Order Code: ZT3349228S

£149.99 Inc VAT (20%)
£163.998.5% off


Description

Set of two: A matching kitchen stool set for your home. Use together in the kitchen, dining and social-gathering areas, or use separately if you want.Ergonomic: Both bar chairs are fitted with wide and gently curved seats, adapting to your body comfortably. Faux leather upholstery is smooth. No arms for extra freedom when seated.Steel base: Metal bottom offers full support when using each kitchen stool. Bottom bars as a comfortable level to rest legs and feet.Adjustable feet: Foot pads allow each bar stool to stand steady, even on uneven floor.Dimensions: 91H x 44W x 45Dcm. Seat: 69H x 43W x 43Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Industrial Bar Stools Set of 2, Upholstered Kitchen Stool with Back, Brown
  • Colour
    Brown
  • Maximum Load
    120kg
  • Product Type
    Bar Stool
  • Material
    Steel
    Faux leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome