Industrial Stool, Gas-Lift Height Adjustment, Beech Plywood Seat, With Floor Glides

Order Code: ZT2707281S

£199.99 Inc VAT (20%)


Description

Industrial stool, gas-lift height adjustment, beech plywood seat, with floor glides. Supplied = flat pack. Seat material = beech plywood. Frame design = with floor glides. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = beech. Seat height = 390 - 520 mm. Seat diameter = 340 mm. Seat design = round seat. Max. load = 120 kg. Product type = industrial stools. The cost effective series for a multitude of uses. Gas lift height adjustment. Seat 350 mm. Gas lift height adjustment with release ring. Five-star plastic base. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool, Gas-Lift Height Adjustment, Beech Plywood Seat, With Floor Glides
  • Product Type
    Industrial Stools
  • Seat Colour
    Beech
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Load Capacity
    120kg
  • Frame Material
    Plastic
  • Seat Height
    390 - 520mm
  • Seat Diameter
    340mm
  • Seat Material
    Beech Plywood
  • Seat Design
    Round Seat
  • Frame Design
    Floor Glides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome