Industrial Stool, Polyurethane Foam Seat, With Floor Glides And Foot Ring

Order Code: ZT2715116S

£519.99 Inc VAT (20%)


Description

Industrial stool, polyurethane foam seat, with floor glides and foot ring. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides and foot ring. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 620 - 870 mm. Seat width = 360 mm. Seat design = with extended back support. Max. load = 120 kg. Product type = industrial stools. Comfortable PU foam seat with carrier handle, with extended back rest for the high model. Durable, robust and easy to clean. Universal stool series for sitting workstations in industry and offices. Sturdy plastic five-star base. Model with castors: with load dependent braked castors for hard floors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool, Polyurethane Foam Seat, With Floor Glides And Foot Ring
  • Product Type
    Industrial Stools
  • Seat Width
    360mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring
  • Frame Material
    Plastic
  • Seat Height
    620 - 870mm
  • Load Capacity
    120kg
  • Seat Material
    PU Foam
  • Seat Design
    With Extended Back Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome