Industrial Stool, Polyurethane Foam Seat, With Floor Glides

Order Code: ZT2715149S

£399.99 Inc VAT (20%)


Description

Industrial stool, polyurethane foam seat, with floor glides. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring. Seat colour = black. Seat height = 480 - 620 mm. Seat width = 360 mm. Seat design = with handle. Max. load = 120 kg. Product type = industrial stools. Comfortable PU foam seat with carrier handle, with extended back rest for the high model. Durable, robust and easy to clean. Universal stool series for sitting workstations in industry and offices. Sturdy plastic five-star base. Model with castors: with load dependent braked castors for hard floors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool, Polyurethane Foam Seat, With Floor Glides
  • Product Type
    Industrial Stools
  • Seat Width
    360mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Supplied
    Flat Pack
  • Frame Material
    Plastic
  • Seat Height
    480 - 620mm
  • Load Capacity
    120kg
  • Seat Design
    With Handle
  • Seat Material
    PU Foam
  • Frame Design
    Floor Glides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome