Industrial Stool, With 1 Tool Tray, With Polyurethane Foam Seat

Order Code: ZT2709045S

£359.99 Inc VAT (20%)


Description

Industrial stool, with 1 tool tray, with polyurethane foam seat. Supplied = flat pack. Seat material = PU foam. Frame design = with castors. Frame material = steel. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 420 - 550 mm. Seat diameter = 340 mm. Fittings = 1 tool tray. Seat design = round seat. Max. load = 120 kg. Product type = industrial stools. With trays for small parts, tools and more - keeps everything within reach. Practical gas lift height adjustment. 3 stops ensure stability without rolling away when preferred. Comfortable seat made of polyurethane foam. Gas lift height adjustment with release ring. Two-part storage tray, can be removed individually. 5 swivel castors, 3 with wheel stops. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool, With 1 Tool Tray, With Polyurethane Foam Seat
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Seat Height
    420 - 550mm
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Load Capacity
    120kg
  • Frame Material
    Steel
  • Seat Design
    Round Seat
  • Fittings
    1 Tool Tray
  • Seat Diameter
    340mm
  • Seat Material
    PU Foam
  • Frame Design
    Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome