Industrial Stool, With Castors, Seat, Vinyl

Order Code: ZT2721500S

£309.99 Inc VAT (20%)


Description

Industrial stool, with castors, seat, vinyl. Supplied = flat pack. Seat material = vinyl. Frame design = with castors. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 500 - 690 mm. Seat diameter = 360 mm. Seat design = rotating. Max. load = 110 kg. Foot plate diameter = 528 mm. Design of castors = brakes when loaded. Product type = industrial stools. Comfortable seat, 360 mm, with 90 mm high Skai vinyl upholstery. Gas lift height adjustment. Robust plastic five-star base. With load dependent braked castors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool, With Castors, Seat, Vinyl
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Frame Material
    Plastic
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Height
    500 - 690mm
  • Load Capacity
    110kg
  • Frame Design
    Castors
  • Seat Design
    Rotating
  • Design of Castors
    Brakes When Loaded
  • Foot Plate Diameter
    528mm
  • Seat Diameter
    360mm
  • Seat Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome