Industrial Stool, With Floor Glides, Seat, Vinyl

Order Code: ZT2721540S

£299.99 Inc VAT (20%)


Description

Industrial stool, with floor glides, seat, vinyl. Supplied = flat pack. Seat material = vinyl. Frame design = with floor glides. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 480 - 670 mm. Seat diameter = 360 mm. Seat design = rotating. Max. load = 110 kg. Foot plate diameter = 528 mm. Product type = industrial stools. Comfortable seat, 360 mm, with 90 mm high Skai vinyl upholstery. Gas lift height adjustment. Robust plastic five-star base. With floor glides. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool, With Floor Glides, Seat, Vinyl
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Height
    480 - 670mm
  • Load Capacity
    110kg
  • Frame Material
    Plastic
  • Seat Design
    Rotating
  • Frame Design
    Floor Glides
  • Seat Diameter
    360mm
  • Seat Material
    Vinyl
  • Foot Plate Diameter
    528mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome