Industrial Stool With Gas Lift Height Adjustment - Beech Plywood Seat

Order Code: ZT2720314S

£459.99 Inc VAT (20%)


Description

Industrial stool with gas lift height adjustment, beech plywood seat, with floor glides and foot ring. Supplied = flat pack. Seat material = beech plywood. Frame design = with floor glides and foot ring. Frame material = tubular steel, powder coated. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = natural beech. Seat height = 570 - 850 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 680 mm. Product type = industrial stools. Extra large seat - 400 mm. Height adjustable with gas spring release ring, especially large adjustment range. Available in four seat/cover versions. A functional stool with many applications. Frame construction with glides, castors or glides and chrome plated foot ring. Roller version with load dependent braked double castors. Seat made of beech plywood. Clear varnished. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool With Gas Lift Height Adjustment - Beech Plywood Seat
  • Product Type
    Industrial Stools
  • Seat Colour
    Natural Beech
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Height
    570 - 850mm
  • Seat Design
    Rotating
  • Seat Material
    Beech Plywood
  • Foot Plate Diameter
    680mm
  • Seat Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome