Industrial Stool With Gas Lift Height Adjustment, Blue Vinyl Seat, With Castors

Order Code: ZT2720200S

£399.99 Inc VAT (20%)


Description

Industrial stool with gas lift height adjustment, blue vinyl seat, with castors. Supplied = flat pack. Seat material = vinyl. Frame design = with castors. Frame material = tubular steel, powder coated. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = blue. Seat height = 460 - 630 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 640 mm. Design of castors = soft castors for hard floors. Product type = industrial stools. Extra large seat - 400 mm. Height adjustable with gas spring release ring, especially large adjustment range. Available in four seat/cover versions. A functional stool with many applications. Frame construction with glides, castors or glides and chrome plated foot ring. Roller version with load dependent braked double castors. Seat with blue vinyl cover, anti-bacterial and anti-microbial, conforms to laboratory guidelines, washable and flame retardant. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool With Gas Lift Height Adjustment, Blue Vinyl Seat, With Castors
  • Product Type
    Industrial Stools
  • Seat Colour
    Blue
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Height
    460 - 630mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Seat Material
    Vinyl
  • Foot Plate Diameter
    640mm
  • Design of Castors
    Soft Castors for Hard Floors
  • Seat Design
    Rotating
  • Frame Design
    Castors
  • Seat Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome