Industrial Stool With Gas Lift Height Adjustment, Blue Vinyl Seat, With Floor Glides

Order Code: ZT2720166S

£349.99 Inc VAT (20%)


Description

Industrial stool with gas lift height adjustment, blue vinyl seat, with floor glides. Supplied = flat pack. Seat material = vinyl. Frame design = with floor glides. Frame material = tubular steel, powder coated. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = blue. Seat height = 460 - 630 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 640 mm. Product type = industrial stools. Extra large seat - 400 mm. Height adjustable with gas spring release ring, especially large adjustment range. Available in four seat/cover versions. A functional stool with many applications. Frame construction with glides, castors or glides and chrome plated foot ring. Roller version with load dependent braked double castors. Seat with blue vinyl cover, anti-bacterial and anti-microbial, conforms to laboratory guidelines, washable and flame retardant. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool With Gas Lift Height Adjustment, Blue Vinyl Seat, With Floor Glides
  • Product Type
    Industrial Stools
  • Seat Colour
    Blue
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Seat Height
    460 - 630mm
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Design
    Rotating
  • Seat Material
    Vinyl
  • Foot Plate Diameter
    640mm
  • Seat Diameter
    400mm
  • Frame Design
    Floor Glides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome