Industrial Stool With Gas Lift Height Adjustment - Polyurethane Foam Seat

Order Code: ZT2720377S

£539.99 Inc VAT (20%)


Description

Industrial stool with gas lift height adjustment, polyurethane foam seat, with floor glides and foot ring. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides and foot ring. Frame material = tubular steel, powder coated. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 570 - 850 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 680 mm. Product type = industrial stools. Extra large seat - 400 mm. Height adjustable with gas spring release ring, especially large adjustment range. Available in four seat/cover versions. A functional stool with many applications. Frame construction with glides, castors or glides and chrome plated foot ring. Roller version with load dependent braked double castors. Seat with PU foam upholstery. Resistant to mechanical wear and weak acids and alkalis. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool With Gas Lift Height Adjustment - Polyurethane Foam Seat
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Height
    570 - 850mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Load Capacity
    120kg
  • Foot Plate Diameter
    680mm
  • Seat Design
    Rotating
  • Seat Diameter
    400mm
  • Seat Material
    PU Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome