Industrial Stool, with Gas Lift Height Adjustment, PU Foam Seat, with Castors

Order Code: ZT3148360S

£219.99 Inc VAT (20%)


Description

Industrial stool, with gas lift height adjustment, PU foam seat, with castors. Supplied = partially assembled. Seat material = PU foam. Frame design = with castors. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 460 - 630 mm. Seat diameter = 350 mm. Max. load = 120 kg. Foot plate diameter = 640 mm. Castor diameter = 50 mm. Product type = industrial stools. Large and comfortable seat surface, Ø 350 mm. Gas lift height adjustment by means of a practical release ring. Model with castors features soft double castors for hard floors. Resistant to mechanical effects as well as mild acids and alkalis. Space saving and suitable for versatile use. Robust, hardwearing and easy to clean. Seat made of black PU foam with rounded front edge. The PU foam is extremely robust, hardwearing and durable, yet easy to clean and resistant to disinfectants. Gas lift height adjustment from 460 - 630 mm by means of a practical release ring. The seat height can therefore be adjusted quickly, easily and comfortably while seated. Equipped with a sturdy plastic five star base in black.

See full description
Specifications for Industrial Stool, with Gas Lift Height Adjustment, PU Foam Seat, with Castors
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Seat Height
    460 - 630mm
  • Seat Diameter
    350mm
  • Frame Material
    Plastic
  • Seat Material
    PU Foam
  • Product Type
    Industrial Stool
  • Maximum Load
    120kg
  • Castor Diameter
    50mm
  • Foot Plate Diameter
    640mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome