Industrial Stool With Gas Lift Height Adjustment, Seat Vinyl, Ø360mm, Flame Red

Order Code: ZT2711609S

£339.99 Inc VAT (20%)


Description

Industrial stool with gas lift height adjustment, seat made of vinyl, 360 mm, flame red. Supplied = flat pack. Seat material = vinyl. Frame design = with castors. Frame material = aluminium, chrome plated. Type of height adjustment = gas spring with release ring. Seat colour = flame red. Seat height = 540 - 720 mm. Seat diameter = 360 mm. Seat design = rotating. Max. load = 110 kg. Foot plate diameter = 528 mm. Design of castors = brakes when loaded. Product type = industrial stools. Comfortable seating due to 90 mm thick composite foam upholstery. High quality skai vinyl covering. Narrow, polished aluminium five-star base for optimum leg room. Two different hard composite foam layers ensure optimum sitting comfort. The shape of the upholstery remains virtually unchanged even after years of use. Ring activated gas spring for quick and convenient adjustment of seat height. Load dependent braked castors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Stool With Gas Lift Height Adjustment, Seat Vinyl, Ø360mm, Flame Red
  • Product Type
    Industrial Stools
  • Seat Colour
    Flame Red
  • Supplied
    Flat Pack
  • Frame Material
    Aluminium, Chrome Plated
  • Load Capacity
    110kg
  • Seat Height
    540 - 720mm
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Foot Plate Diameter
    528mm
  • Seat Material
    Vinyl
  • Frame Design
    Castors
  • Seat Design
    Rotating
  • Seat Diameter
    360mm
  • Design of Castors
    Brakes When Loaded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome