Industrial Stool With Rotating Back Rest/Arm Rest, With Castors, Black

Order Code: ZT2736126S

£699.99 Inc VAT (20%)


Description

Industrial stool with rotating back rest/arm rest, with castors, black. Supplied = assembled. Seat material = vinyl. Frame design = with castors. Frame material = steel, chrome plated. Frame colour = chrome. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 365 - 450 mm. Seat width = 430 mm. Seat depth = 430 mm. Seat design = round seat. Max. load = 120 kg. Product type = industrial stools. Comfort round seat for comfortable and ergonomic sitting. Arm rest rotates 360° - use as a back rest (rear) or arm rest as support (front) Variable gas lift height adjustment. Attractive, chrome plated steel five-star base with load dependent braked, soft castors. Also available in white, cornflower, cherry red or agave on request.

See full description
Specifications for Industrial Stool With Rotating Back Rest/Arm Rest, With Castors, Black
  • Product Type
    Industrial Stools
  • Seat Width
    430mm
  • Seat Depth
    430mm
  • Seat Colour
    Black
  • Frame Colour
    Chrome
  • Supplied
    Assembled
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Frame Material
    Steel, Chrome Plated
  • Seat Height
    365 - 450mm
  • Load Capacity
    120kg
  • Seat Design
    Round Seat
  • Seat Material
    Vinyl
  • Frame Design
    Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome