Industrial Swivel Stool Upholstered With Fabric Cover - Gas Lift Height Adjustment - Five-Star Base With Castors

Order Code: ZT2706118S

£269.99 Inc VAT (20%)


Description

Industrial swivel stool upholstered with fabric cover, gas lift height adjustment, five-star base with castors. Supplied = flat pack. Seat material = fabric. Frame design = with castors. Frame material = plastic. Frame colour = black. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 470 - 600 mm. Seat diameter = 350 mm. Seat design = round seat. Max. load = 120 kg. Product type = industrial stools. The cost effective series for a multitude of uses. Gas lift height adjustment. Seat 350 mm. With black fabric cover. Gas lift height adjustment with release ring. Five-star plastic base. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Stool Upholstered With Fabric Cover - Gas Lift Height Adjustment - Five-Star Base With Castors
  • Product Type
    Industrial Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Material
    Plastic
  • Seat Height
    470 - 600mm
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Material
    Fabric
  • Frame Design
    Castors
  • Seat Diameter
    350mm
  • Seat Design
    Round Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome