Kick Stool Sturdy Sheet Steel, Height Under Load 420mm, Three Castors, Grey

Order Code: ZT2720345S

£169.99 Inc VAT (20%)


Description

Kick stool made of sturdy sheet steel, height under load 420 mm, three castors, grey. Supplied = partially assembled. Height loaded = 420 mm. Height unloaded = 430 mm. Diameter at top = 290 mm. Diameter at bottom = 435 mm. Colour = grey. Material = sheet steel. Finish = painted. Product type = kick stools. Easy to move when not under load. Very stable. Anti-slip, comfortable tread surface. Three spring loaded swivel castors. Made of sturdy sheet steel. Safe to stand on when under load due to wide rubber traction ring. Height under load 420 mm, without load 430 mm. Diameter at top 290 mm, bottom 435 mm.

See full description
Specifications for Kick Stool Sturdy Sheet Steel, Height Under Load 420mm, Three Castors, Grey
  • Product Type
    Kick Stools
  • Material
    Sheet Steel
  • Colour
    Grey
  • Supplied
    Partially Assembled
  • Diameter at Bottom
    435mm
  • Diameter at Top
    290mm
  • Height Unloaded
    430mm
  • Finish
    Painted
  • Height Loaded
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome