Kick Stool Sturdy Sheet Steel, Max. Load 150 Kg, Height Under Load 420mm, Blue

Order Code: ZT2720358S

£169.99 Inc VAT (20%)


Description

Kick stool made of sturdy sheet steel, max. load 150 kg, height under load 420 mm, blue. Supplied = partially assembled. Height loaded = 420 mm. Height unloaded = 430 mm. Diameter at top = 290 mm. Diameter at bottom = 435 mm. Max. load = 150 kg. Colour = blue. Material = sheet steel. Finish = powder coated. Product type = kick stools. The ideal assistant in the office and warehouse to reach compartments high up in shelf units and cupboards safely and comfortably. When the stool is loaded, the castors automatically retract under the stool and the thick rubber ring on the bottom edge ensures the stool cannot move on the floor. Steps with non slip covering ensure stability, even in high-heeled shoes. Height under load 420 mm, without load 430 mm. Diameter at top 290 mm, bottom 435 mm.

See full description
Specifications for Kick Stool Sturdy Sheet Steel, Max. Load 150 Kg, Height Under Load 420mm, Blue
  • Product Type
    Kick Stools
  • Material
    Sheet Steel
  • Colour
    Blue
  • Supplied
    Partially Assembled
  • Load Capacity
    150kg
  • Diameter at Top
    290mm
  • Diameter at Bottom
    435mm
  • Finish
    Powder-coated
  • Height Loaded
    420mm
  • Height Unloaded
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome