PLAYFUL KIDS DRESSING TABLE: This dressing table in kids size with cute colour, attracts children�s attention, suitable for kids bedroom, living room, day care centre well. SAFE & SECURE: It applies natural pine and MDF wood frame that does not harm your kids� health, and durable for long lasting use. The round edge polishing prevents your kid from injured and tilt leg design will add more stability. BUILD-IN MIRROR & MESS FREE: Featuring a built-in mirror, 2 compartments on the tabletop and 1 pull-out drawer which satisfies daily dress-up need, and provides enough storage capacity for make-ups, hair pin, hair loop etc. IMAGINATIVE PLAY: This set composed of a dressing table and a stool, ideal for your baby ages 3 and up, can be used for kids role play game. DIMENSION: Dressing Table Size: 60L x 34W x 93H cm Stool Size: 30L x 24W x 30. 5H cm. Weight Capacity (Dressing Table) : 50kg, Weight Capacity (Stool) : 50kg, Certification: EN71-1?EN71-2?EN71-3.