LARS Stool, Seat Ø460mm, Apple Green Cover

Order Code: ZT2738539S

£199.99 Inc VAT (20%)


Description

LARS stool, seat 460 mm, apple green cover. Supplied = partially assembled. Seat height = 430 - 520 mm. Seat diameter = 460 mm. Seat material = polyester. Seat colour = apple green. Frame design = with castors. Frame material = steel, chrome plated. Design of castors = castors for soft floors. Product type = office stools. Inexpensive all rounder. Extra large seat surface. Sturdy steel five-star base. For universal use and always at hand. Large, comfortable seat, 460 mm. Cover 100% polyester. Sturdy steel five-star base, chrome plated, with designer castors for carpeted floors, 60 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for LARS Stool, Seat Ø460mm, Apple Green Cover
  • Product Type
    Office Stools
  • Seat Colour
    Apple Green
  • Supplied
    Partially Assembled
  • Seat Height
    430 - 520mm
  • Frame Material
    Steel, Chrome Plated
  • Design of Castors
    Castors for Soft Floors
  • Seat Diameter
    460mm
  • Frame Design
    Castors
  • Seat Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome