Linen-Look Square Ottoman Footstool W/Button Tufts Wood Frame Padding Grey

Order Code: ZT3347503S

£46.99 Inc VAT (20%)
£54.9914.5% off
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

Retro design: Square shape, with buttons on the top - it's easy on the eye and pairs well with different types of furniture.Comfortable: Height is ideal level for elevating legs and feet to rest. Filled with thick sponge to relieve pressure from your body's weight.Wooden frame: A solid structure which supports you when being used. Linen-look upholstery: Smooth and gentle on the skin.Foot pads: Protects the floor from light damage.Dimensions: 35H x 35W x 35Dcm. Maximum load 100kg. Assembly required.

See full description
Specifications for Linen-Look Square Ottoman Footstool W/Button Tufts Wood Frame Padding Grey
  • Product Type
    Ottoman Footstool
  • Maximum Load
    100kg
  • Colour
    Grey
  • Shape
    Square
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome