Modern Swivel Bar Stools Set of 2 Adjustable Height Bar Chairs Footrest Grey

Order Code: ZT3349101S

£102.99 Inc VAT (20%)


Description

Set of two trendy modern bar stools: A matching set to create a matching look in your home dining areas. Use separately too as accent chairs.61-81cm adjustable height: Each bar stool can be set to a position most suitable for you. Great for different countertops and breakfast bars.Comfortable: Padded seats, high backs and sloped armrests support you perfectly. Linen-look upholstery is smooth on the skin.Steel base: Metal structure fully supports you when seated. Powder coated for extra strength. Bottom bar to rest legs and feet. Non-skid rubber pads to gently protect floor.Dimensions: 88-108H x 48W x 49Dcm. Seat: 61-81Hcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Modern Swivel Bar Stools Set of 2 Adjustable Height Bar Chairs Footrest Grey
  • Base Material
    Steel
  • Colour
    Grey
  • Product Type
    Bar Stools
  • Style
    Modern
  • Maximum Load
    120kg
  • Height Adjustment
    61-81cm
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome