PARIS Bar Stool, Seat Height 650mm, Black

Order Code: ZT2700792S

£309.99 Inc VAT (20%)


Description

PARIS bar stool, seat height 650 mm, black. Supplied = assembled. Frame design = 4 legs. Seat height = 650 mm. Seat material = multiplex worktop. Frame material = tubular steel. Frame colour = black. Seat diameter = 320 mm. Seat depth = 320 mm. Seat colour = black. Product type = bar stools. Unobtrusive and practical. Minimalist design. Frame with footrest. Large round seat made of multiplex with laminate surface, 320 mm. Powder coated tubular steel frame, 20 mm. Supplied fully assembled.

See full description
Specifications for PARIS Bar Stool, Seat Height 650mm, Black
  • Seat Depth
    320mm
  • Product Type
    Bar Stools
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel
  • Seat Height
    650mm
  • Seat Material
    Multiplex Worktop
  • Frame Design
    4 Legs
  • Seat Diameter
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome